Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter 5000 pH Bench Meter, ST5000-F

  • Mfr # OH-30129896

  • Zoro # G316554706


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

Material
Abs Housing
Includes
Electrode St350; In-Use Cover; Power Ac Adapter
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30129896
Zoro #
G316554706
UPC #
-
Country of Origin
China

Details

Item
OHAUS Starter 5000 pH Bench Meter, ST5000-F
Material
Abs Housing
Includes
Electrode St350; In-Use Cover; Power Ac Adapter
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD

Description

High Performance Benchtop pH Meter Ideal for Accurate Everyday Measurements in the LaboratoryBacked by OHAUS century-old commitment to providing precise measurement, Starter 5000 provides accurate pH and ORP measurement for high-level experiments and research. Enhanced features, advanced technology, and high performance have been combined to support complex laboratory tasks requiring pH measurement.A 1000-item library allows for easy recall from data storage. Flexible pH analysis from 10 sensors for calibration storage, 1 self-defined and 8 pre-defined buffer groups, 3 endpoint modes & GLP mode.A user-friendly bench meter with an innovative design, including an adjustable standalone electrode holder and large touch-screen, backlit LCD display.Featuring a USB port, IP54 housing and in-use-cover, this flexible and smooth-operating bench meter is built to last.ST5000-B, ST350 electrode, pH buffer powder set 4.01, 7.00, 10.01Measurement Range -2.00 20.00 pH; -30 130C; -2000.00 +2000.00 mVMeasurement Resolution 0.1 C; 0.001 pH; 0.01 mVCalibration 9 PointAccuracy mV 0.03 mVTemperature compensation AutomaticWorking Environment 50F 104F, 85%RH, non-condensingWorking Environment 10C 40C, 85% RH, non-condensingNet Weight 550 g 19.5 ozATC YesMeter Type pH; ORPProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorAccuracy 0.03% mV; 0.1 C; 0.002 pHAccuracy Temperature 0.1 CElectrode ST350 IncludedInuse cover IncludedMeasurement Range Temperature -30 C ; 130 CParameter pH / ORPpH accuracy 0.002pH measuring range -2 ; 20pH resolution 0.001Power AC Adapter IncludedProtection Rating IP54Temperature Display YesTemperature resolution 0.1 CTemperature Sensor 30 K NTCTypical Areas In a classroom; In a laboratoryMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 5.0001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.