Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode Conductivity, STCON3 IP67

  • Mfr # OH-30468962

  • Zoro # G316554997


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Type
pH Equipment/Supplies
Diameter
0.59 in
Body Material
Shaft Material Plastic
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OH-30468962
Zoro #
G316554997
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.59 in

Details

Type
pH Equipment/Supplies
Body Material
Shaft Material Plastic
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter Electrode Conductivity, STCON3 IP67

Description

All sturdy and durable electrodes are constructed of either plastic or glass shafts and built to withstand daily use. All electrodes include a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements. All electrodes fit perfectly in the electrode holders on OHAUS bench meters and electrode clips on all OHAUS portable meters.Measurement Range 2 S/cm 200 mS/cmNet Weight 165 g 5.8 ozCable 3 mDimensions _Diameter 15 mm 0.59 inElectrode Type ConductivityProduct will be used On a Table; Work in Industrial; ClassroomShaft Material PlasticDimensions Length 135 mm 5.3 inMeasurement Range Temperature 0 C ; 50 CTemperature Sensor 30 k Main Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.