Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode Conductivity, STCON3

  • Mfr # OH-83033972

  • Zoro # G016554730


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Body Material
Shaft Material Plastic
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
pH Equipment/Supplies
Diameter
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-83033972
Zoro #
G016554730
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.59 in

Details

Body Material
Shaft Material Plastic
Item
OHAUS Starter Electrode Conductivity, STCON3
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
pH Equipment/Supplies

Description

All sturdy and durable electrodes are constructed of either plastic or glass shafts and built to withstand daily use. All electrodes include a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements. All electrodes fit perfectly in the electrode holders on OHAUS bench meters and electrode clips on all OHAUS portable meters.4-ring conductivity probe, integrated temperature probe, measurement range 70S/cm 200mS/cmMeasurement Range 2 S/cm 200 mS/cm; 0 50CWorking Environment 10C 40C, 85% RH, non-condensingWorking Environment 50F 104F, 85%RH, non-condensingNet Weight 85 g 3 ozCable 1.1 mDimensions _Diameter 15 mm 0.59 inElectrode Type ConductivityProduct will be used On a Table; Work in Industrial; ClassroomShaft Material PlasticDimensions Length 135 mm 5.3 inConductivity measuring range 2 S/cm 200 mS/cmMeasurement Range Temperature 0 C ; 50 CTemperature Sensor 30 kMarket Worlds Education; LaboratoryMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.