Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode Conductivity, STCON8

  • Mfr # OH-30681117

  • Zoro # G716554948


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.47 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
pH Equipment/Supplies
Body Material
Shaft Material Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OH-30681117
Zoro #
G716554948
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.47 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter Electrode Conductivity, STCON8
Type
pH Equipment/Supplies
Body Material
Shaft Material Glass

Description

All sturdy and durable electrodes are constructed of either plastic or glass shafts and built to withstand daily use. All electrodes include a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements. All electrodes fit perfectly in the electrode holders on OHAUS bench meters and electrode clips on all OHAUS portable meters.Temperature compensation AutomaticCable 1 mDimensions _Diameter 120 mm 0.47 inElectrode Type ConductivityShaft Material GlassDimensions Length 155 mm 6.1 inConductivity measuring range 0.055 S/cm - 300 S/cmMeasurement Range Temperature 0 C ; 80 CTemperature Sensor 30 K NTCCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.