Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode Conductivity, STCON8 w/Flow Chamber

  • Mfr # OH-30681235

  • Zoro # G016554945


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.47 in
Type
pH Equipment/Supplies
For Use With
Research or further manufacturing use only, not for food or drug use.
Body Material
Shaft Material Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30681235
Zoro #
G016554945
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.47 in

Details

Item
OHAUS Starter Electrode Conductivity, STCON8 w/Flow Chamber
Type
pH Equipment/Supplies
For Use With
Research or further manufacturing use only, not for food or drug use.
Body Material
Shaft Material Glass

Description

All sturdy and durable electrodes are constructed of either plastic or glass shafts and built to withstand daily use. All electrodes include a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements. All electrodes fit perfectly in the electrode holders on OHAUS bench meters and electrode clips on all OHAUS portable meters.Temperature compensation AutomaticCable 1 mDimensions _Diameter 120 mm 0.47 inElectrode Type ConductivityShaft Material GlassDimensions Length 155 mm 6.1 inConductivity measuring range 0.055 S/cm - 300 S/cmMeasurement Range Temperature 0 C ; 80 CTemperature Sensor 30 K NTCCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.