Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode DO, STDO11

  • Mfr # OH-30031639

  • Zoro # G116554838


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Type
pH Equipment/Supplies
Length
4.7 in
Body Material
Shaft Material Plastic
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30031639
Zoro #
G116554838
UPC #
-
Country of Origin
China

Dimensions

Length
4.7 in

Details

Type
pH Equipment/Supplies
Body Material
Shaft Material Plastic
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter Electrode DO, STDO11

Description

Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential ORP, conductivity, dissolved oxygen DO, and temperature electrodes that can be used in combination with Starter bench and portable meters.Electrode Type DOMeasurement Range 0 200%Cable 1 mShaft Material PlasticDimensions 4.7 in x 0.47 in 120 mm x 12 mm LxMeasurement Range DO 0 % ; 200 %Net Weight 2.5 oz 70 gTemperature Range 0 C ; 50 CTemperature Sensor NoWorking Environment 50F 104F, 85%RH, non-condensing 10C 40C, 85% RH, non-condensingShipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.