
Starter Electrode DO, STDO21-5
Mfr # OH-30378545
Zoro # G816555050
product price: $2,228.99
/ea
Free Shipping & Returns
Key Features
Type
pH Equipment/Supplies
Length
4.9 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Body Material
Shaft Material Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30378545
Zoro #
G816555050
UPC #
-
Country of Origin
China
Dimensions
Length
4.9 in
Details
Type
pH Equipment/Supplies
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter Electrode DO, STDO21-5
Body Material
Shaft Material Plastic
Description
Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential ORP, conductivity, dissolved oxygen DO, and temperature electrodes that can be used in combination with Starter bench and portable meters.Electrode Type DOMeasurement Range 0.00 20.0 mg/LppmCable 5 mShaft Material PlasticDimensions 4.9 in x 0.63 in 125 mm x 16 mm LxMeasurement Range DO 0 % ; 20 ppmNet Weight 3.7 oz 105 gTemperature Range 0 C ; 60 CTemperature Sensor NoWorking Environment 50F 104F, 85%RH, non-condensing 10C 40C, 85% RH, non-condensingShipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.