Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode pH, ST230

  • Mfr # OH-83033968

  • Zoro # G916554625


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Body Material
Shaft Material Glass
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
pH Equipment/Supplies
Diameter
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-83033968
Zoro #
G916554625
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.47 in

Details

Body Material
Shaft Material Glass
Item
OHAUS Starter Electrode pH, ST230
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
pH Equipment/Supplies

Description

Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential ORP, conductivity, dissolved oxygen DO, and temperature electrodes that can be used in combination with Starter bench and portable meters.2 in 1 refillabe pH electrode, glass shaft, suitable for muddy samples such as milk, juice etc.Measurement Range 0.00 14 pHNet Weight 70 g 2.5 ozCable 1.1 mDimensions _Diameter 12 mm 0.47 inElectrode Type pHProduct will be used On a Table; Work in Industrial; ClassroomShaft Material GlassTemperature Range 0 C ; 100 CDimensions Length 120 mm 4.7 inpH measuring range 0 ; 14Temperature Sensor No Main Purpose Water Analysis Country of origin CNCustoms tariff number 9027905695Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.