
Starter Electrode pH, ST320 IP67 3m
Mfr # OH-30468960
Zoro # G016554921
product price: $354.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Diameter
0.47 in
Body Material
Shaft Material Plastic
Type
pH Equipment/Supplies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OH-30468960
Zoro #
G016554921
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.47 in
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Body Material
Shaft Material Plastic
Type
pH Equipment/Supplies
Item
OHAUS Starter Electrode pH, ST320 IP67 3m
Description
Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential ORP, conductivity, dissolved oxygen DO, and temperature electrodes that can be used in combination with Starter bench and portable meters.3 in 1 non-refillable pH electrode, gel electrolyte, integrated temperature probe, plastic shaftMeasurement Range 0.00 14.00 pHNet Weight 165 g 5.82 ozCable 3 mDimensions _Diameter 12 mm 0.47 inElectrode Type pHProduct will be used On a Table; Work in Industrial; ClassroomShaft Material PlasticDimensions Length 120 mm 4.7 inMeasurement Range Temperature 0 C ; 80 CTemperature Sensor 30 kMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.