
Starter Electrode pH, ST322
Mfr # OH-30681113
Zoro # G516555053
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Type
pH Equipment/Supplies
For Use With
Research or further manufacturing use only, not for food or drug use.
Diameter
0.47 in
Body Material
Shaft Material Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30681113
Zoro #
G516555053
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.47 in
Details
Type
pH Equipment/Supplies
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter Electrode pH, ST322
Body Material
Shaft Material Plastic
Description
Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential ORP, conductivity, dissolved oxygen DO, and temperature electrodes that can be used in combination with Starter bench and portable meters.Measurement Range 0.00 14 pHTemperature compensation AutomaticCable 1 mDimensions _Diameter 120 mm 0.47 inElectrode Type pHShaft Material PlasticTemperature Range 5 C ; 60 CDimensions Length 165 mm 6.5 inTemperature Sensor 30 K NTCCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.