Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode pH, STPURE

  • Mfr # OH-83033969

  • Zoro # G616554703


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Body Material
Shaft Material Glass
Diameter
0.47 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
pH Equipment/Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-83033969
Zoro #
G616554703
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.47 in

Details

Body Material
Shaft Material Glass
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
pH Equipment/Supplies
Item
OHAUS Starter Electrode pH, STPURE

Description

Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential ORP, conductivity, dissolved oxygen DO, and temperature electrodes that can be used in combination with Starter bench and portable meters.2 in 1 refillable pH electrode, glass shaft, suitable for water samples such as distilled water, rain water, tap water etc.Measurement Range 0.00 14 pHNet Weight 70 g 2.5 ozCable 1.1 mDimensions _Diameter 12 mm 0.47 inElectrode Type pHProduct will be used On a Table; Work in Industrial; ClassroomShaft Material GlassTemperature Range 0 C ; 100 CDimensions Length 120 mm 4.7 inpH measuring range 0 ; 14Temperature Sensor NoMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.