Zoro Homepage

Starter Electrode Reference, STREF1

  • Mfr # OH-30059253

  • Zoro # G616554673


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Shaft Material Glass
Outside Dia.
0.47 in
Type
pH Equipment/Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30059253
Zoro #
G616554673
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.47 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Shaft Material Glass
Item
OHAUS Starter Electrode Reference, STREF1
Type
pH Equipment/Supplies

Description

All sturdy and durable electrodes are constructed of either plastic or glass shafts and built to withstand daily use. All electrodes include a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements. All electrodes fit perfectly in the electrode holders on OHAUS bench meters and electrode clips on all OHAUS portable meters.Silver/silver chloride reference electrodeNet Weight 70 g 2.5 ozCable 1.1 mDimensions _Diameter 12 mm 0.47 inElectrode Type ReferenceProduct will be used On a Table; Work in Industrial; ClassroomShaft Material GlassDimensions Length 120 mm 4.7 inTemperature Sensor NoMain Purpose Water Analysis Country of origin CNCustoms tariff number 9027905695Shipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.