Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Electrode Temperature, STTEMP30

  • Mfr # OH-83033970

  • Zoro # G516554704


product price: $158.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Diameter
0.47 in
Body Material
Shaft Material Stainless Steel
Type
pH Equipment/Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-83033970
Zoro #
G516554704
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.47 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Body Material
Shaft Material Stainless Steel
Item
OHAUS Starter Electrode Temperature, STTEMP30
Type
pH Equipment/Supplies

Description

All sturdy and durable electrodes are constructed of either plastic or glass shafts and built to withstand daily use. All electrodes include a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements. All electrodes fit perfectly in the electrode holders on OHAUS bench meters and electrode clips on all OHAUS portable meters.Temperature probe 30k, stainless steel shaft, temperature range 0 100CMeasurement Range 0 100CNet Weight 80 g 2.8 ozCable 1.1 mDimensions _Diameter 12 mm 0.47 inElectrode Type TemperatureProduct will be used On a Table; Work in Industrial; ClassroomShaft Material Stainless SteelTemperature Range 0 C ; 100 CDimensions Length 120 mm 4.7 inMeasurement Range Temperature 0 C ; 100 CTemperature Sensor 30 kMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027905695Shipping Weight: 1 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.