
Starter Pen Meter, Conductivity, ST10C-A
Mfr # OH-30073972
Zoro # G516554636
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Abs Housing
Length
1.5 in
Height
7.28 in
Width
1.77 in
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30073972
Zoro #
G516554636
UPC #
-
Country of Origin
China
Dimensions
Length
1.5 in
Height
7.28 in
Width
1.77 in
Details
Material
Abs Housing
Item
OHAUS Starter Pen Meter, Conductivity, ST10C-A
Display
LCD
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Power 4 Ag13 Batteries
Description
Compact Design for Fast, Convenient Electrochemistry Measurement At Your FingertipsAfter more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential ORP, conductivity, salinity, and total dissolved solids TDS. Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.Small, economical pen meters offer simple, fast, and straightforward operation.With durable IP67 waterproof ABS housing, protective sensor cap, and an automatic shutdown feature that preserves battery life, OHAUS pen meters can endure consistent use in rough, wet environments.Equipped with a wrist strap to prevent accidental drop and damage.Conductivity pen meter, measurement range 0.0 199.9S/cmMeasurement Range 0.00 199.9 s/cmMeasurement Resolution 0.1 s/cmCalibration NATemperature compensation Not applicableDisplay LCDWorking Environment 50F 104F, 85%RH, non-condensingWorking Environment 10C 40C, 85% RH, non-condensingNet Weight 110 g 3.88 ozATC Not ApplicableMeter Type ConductivityProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorTemperature Display Not ApplicableDimensions Length 38 mm 1.5 inDimensions Width 45 mm 1.77 inDimensions Height 185 mm 7.28 inBattery Life 200 Hours with Disposable BatteriesAccuracy 2.5% FSAutomatic Shutdown Yes, After 6 minutes of non-useConductivity accuracy 2.5 %Conductivity measuring range 0.0 199.9 S/cmNumber of Buttons 1Power 4 AG13 Batteries IncludedProtection Rating IP67Wrist Strap YesKey Features Battery; Small, PortableMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.