Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Pen Meter, Dissolved Oxygen, ST20D

  • Mfr # OH-30073986

  • Zoro # G516554957


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Height
7.28 in
Includes
Power 4 Ag13 Batteries
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
1.77 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30073986
Zoro #
G516554957
UPC #
-
Country of Origin
China

Dimensions

Height
7.28 in
Width
1.77 in
Length
1.5 in

Details

Includes
Power 4 Ag13 Batteries
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter Pen Meter, Dissolved Oxygen, ST20D
Material
Abs Housing
Display
LCD

Description

After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential ORP, conductivity, salinity, and total dissolved solids TDS. Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.DO pen meter, measurement range 0.0 to 19.9mg/L, temperature displayMeasurement Range 0.0 19.9 mg/LMeasurement Resolution 0.1 mg/LCalibration 1 PointTemperature compensation AutomaticWorking Environment 41F 104F, 80% RH, Non-condensingWorking Environment 5C 40C, 80% RH, Non-condensingNet Weight 110 g 3.88 ozATC YesMeter Type Dissolved OxygenProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorTemperature Display YesTemperature Range 0 C ; 99 CDimensions Length 185 mm 7.28 inDimensions Width 45 mm 1.77 inDimensions Height 38 mm 1.5 inBattery Life 100 Hours with Disposable BatteriesAccuracy 0.5 CAccuracy Temperature 0.5 CAutomatic Shutdown Yes, After 6 minutes of non-useNumber of Buttons 3Power 4 AG13 Batteries IncludedProtection Rating IP67Temperature Sensor 50 K NTCWrist Strap YesKey Features Battery; Small, PortableMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027102000Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.