
Starter Pen Meter, ORP, ST10R
Mfr # OH-30073984
Zoro # G916555011
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Height
7.28 in
Includes
Power 4 Ag13 Batteries
Width
1.77 in
Length
1.5 in
Material
Abs Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30073984
Zoro #
G916555011
UPC #
-
Country of Origin
China
Dimensions
Height
7.28 in
Width
1.77 in
Length
1.5 in
Details
Includes
Power 4 Ag13 Batteries
Item
OHAUS Starter Pen Meter, ORP, ST10R
Material
Abs Housing
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
Description
After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential ORP, conductivity, salinity, and total dissolved solids TDS. Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ORP pen meter, measurement range -1000mV to 1000mVMeasurement Range -1000 1000 mVMeasurement Resolution 1 mVCalibration NAAccuracy mV 2 mVTemperature compensation Not applicableDisplay LCDWorking Environment 10C 40C, 85% RH, non-condensingWorking Environment 50F 104F, 85%RH, non-condensingNet Weight 110 g 3.88 ozATC Not ApplicableMeter Type ORPProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorTemperature Display Not ApplicableDimensions Length 38 mm 1.5 inDimensions Width 45 mm 1.77 inDimensions Height 185 mm 7.28 inBattery Life 200 Hours with Disposable BatteriesAccuracy 2mVAutomatic Shutdown Yes, After 6 minutes of non-useMeasurement Range -1,000 mV ; 1,000 mVNumber of Buttons 1Power 4 AG13 Batteries IncludedProtection Rating IP67Wrist Strap YesKey Features Battery; Small, PortableMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.