Zoro Homepage

Starter Pen Meter, TDS, Conductivity, pH, ST20M-B

  • Mfr # OH-30393199

  • Zoro # G216554967


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Height
7.28 in
Material
Abs Housing
Display
LCD
Includes
Power 4 Ag13 Batteries
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30393199
Zoro #
G216554967
UPC #
-
Country of Origin
China

Dimensions

Height
7.28 in
Length
1.5 in
Width
1.77 in

Details

Material
Abs Housing
Display
LCD
Item
OHAUS Starter Pen Meter, TDS, Conductivity, pH, ST20M-B
Includes
Power 4 Ag13 Batteries
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential ORP, conductivity, salinity, and total dissolved solids TDS. Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.Measurement Range 0.0 1000 mg/L;0.0 99.0 C;0.00 14 pH;0 1999 s/cmAccuracy 2.0 % F.S.; 0.05 pH / 0.5 CMeasurement Range 0.0 1000 mg/L; 0.0 99.0 C; 0.00 14 pH; 0 1999 s/cmMeasurement Resolution 1s/cm; 0.01 pHCalibration 3 PointWorking Environment 50F 104F, 85%RH, non-condensingWorking Environment 10C 40C, 85% RH, non-condensingNet Weight 110 g 3.88 ozATC YesMeter Type TDS; Conductivity; pHProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorTemperature Display YesDimensions Length 38 mm 1.5 inDimensions Width 45 mm 1.77 inDimensions Height 185 mm 7.28 inBattery Life 100 Hours with Disposable BatteriesAccuracy 2.0 % F.S.; 0.05 pH / 0.5 CAutomatic Shutdown Yes, After 6 minutes of non-useConductivity accuracy 2 %Conductivity measuring range 0 1999 S/cmNumber of Buttons 3pH accuracy 0.05pH measuring range 0 ; 0Power 4 AG13 Batteries IncludedProtection Rating IP67Temperature Sensor 50 K NTCWrist Strap YesMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.