Zoro Homepage

Starter Pen Meter, TDS, ST20T-A

  • Mfr # OH-30073980

  • Zoro # G216555032


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Width
1.77 in
Material
Abs Housing
Display
LCD
Length
1.5 in
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30073980
Zoro #
G216555032
UPC #
-
Country of Origin
China

Dimensions

Width
1.77 in
Length
1.5 in
Height
7.28 in

Details

Material
Abs Housing
Display
LCD
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
OHAUS Starter Pen Meter, TDS, ST20T-A
Includes
Power 4 Ag13 Batteries

Description

After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential ORP, conductivity, salinity, and total dissolved solids TDS. Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.TDS pen meter, measurement range 0.0 100mg/L, temperature displayMeasurement Range 0.0 100.0 mg/L; 0.0 99.0 CMeasurement Resolution 0.1 mg/LCalibration NATemperature compensationAutomatic Display LCDWorking Environment 10C 40C, 85% RH, non-condensingWorking Environment 50F 104F, 85%RH, non-condensingNet Weight 110 g 3.88 ozATC YesMeter Type TDSProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorTemperature Display YesTemperature Range 0 C ; 99 CDimensions Length 38 mm 1.5 inDimensions Width 45 mm 1.77 inDimensions Height 185 mm 7.28 inBattery Life 200 Hours with Disposable BatteriesAccuracy 1.5% / 0.5 CAccuracy Temperature 0.5 CAutomatic Shutdown Yes, After 6 minutes of non-useConductivity accuracy 1.5 %Conductivity measuring range 0.0 100.0 mg/LMeasurement Range Temperature 0 C ; 99 CNumber of Buttons 3Power 4 AG13 Batteries IncludedProtection Rating IP67Temperature Sensor 50 K NTCWrist Strap YesKey Features Battery; Small, PortableMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.