Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Pen Meters, pH, ST20

  • Mfr # OH-30073971

  • Zoro # G016554754


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
7.28 in
Includes
Power 4 Ag13 Batteries
Material
Abs Housing
Length
1.5 in
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30073971
Zoro #
G016554754
UPC #
-
Country of Origin
China

Dimensions

Height
7.28 in
Length
1.5 in
Width
1.77 in

Details

Includes
Power 4 Ag13 Batteries
Material
Abs Housing
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD (with ATC)
Item
OHAUS Starter Pen Meters, pH, ST20

Description

After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential ORP, conductivity, salinity, and total dissolved solids TDS. Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.pH pen meter, resolution 0.01 pH, temperature displayMeasurement Range 0.00 14 pHMeasurement Resolution 0.1 pHCalibration NA Temperature compensation Not applicableDisplay LCDWorking Environment 50F 104F, 85%RH, non-condensingWorking Environment 10C 40C, 85% RH, non-condensingNet Weight 110 g 3.88 ozATC Not ApplicableMeter Type pHProduct will be used On a Table; Work in Industrial; Classroom; In Wet; OutdoorTemperature Display YesTemperature Range 0 C; 99 CDimensions Length 38 mm 1.5 inDimensions Width 45 mm 1.77 inDimensions Height 185 mm 7.28 inBattery Life 200 Hours with Disposable BatteriesAccuracy 0.1 pHAutomatic Shutdown Yes, After 6 minutes of non-useNumber of Buttons 1pH accuracy 0.1pH measuring range 0 ; 14Power 4 AG13 Batteries IncludedProtection Rating IP67Wrist Strap YesKey Features Battery; Small, PortableMain Purpose Water AnalysisCountry of origin CNCustoms tariff number 9027894530Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.