Shop OHAUS

Stirrer, High Voliume

  • Mfr # 30573814
  • Zoro # G322937944

product price: 
$
1,559.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Overall Height
4 in
Display Type
Digital
Operating Temperature - Maximum
104 Degrees F
Speed Setting
Variable Speed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30573814
Zoro #
G322937944
UPC #
840308908802
Country of Origin
United States

Dimensions

Overall Height
4 in
Plate Width
11 in
Overall Width
11 in
Plate Length
12 1/2 in
Overall Length
17 in

Details

Item
Magnetic Stirrer
Voltage
120V
Display Type
Digital
Operating Temperature - Maximum
104 Degrees F
Speed Setting
Variable Speed
Minimum Speed
60 RPM
Plug Style
Standard
Plate Material
Glass-Filled Nylon
Color
Gray, White
Operating Temperature - Minimum
41 Degrees F
Product Type
Magnetic Stirrer
Plate Shape
Rectangular
Programmable
Programmable
Load Capacity - Metric
25 L
Wattage
75 W
Standards
cUL, UL
Includes
Stir Bar
Weight
13.6 lb
Maximum Speed
1,400 RPM
Current
1.3 A

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 1/2 in, Plate Width 11 in, Plate Material Glass-Filled Nylon, Load Capacity - Metric 25 L, Number of Stirring Positions 1, Voltage 120V, Includes Timer Yes, Overall Height 4 in, Overall Length 17 in, Overall Width 11 in, Includes Stir Bar, Standards cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.