Shop OHAUS
See all product information
Create Account
Stirrer, Large Volume
- Mfr # 30573809
- Zoro # G222937730
product price:Â
$
1,287.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
41 Degrees F
Display Type
Analog
Plate Width
11 in
Overall Length
17 in
Plate Material
Glass-Filled Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30573809
- Zoro #
- G222937730
- UPC #
- 840308908796
- Country of Origin
- United States
- Item
- Magnetic Stirrer
- Operating Temperature - Minimum
- 41 Degrees F
- Display Type
- Analog
- Plate Material
- Glass-Filled Nylon
- Maximum Speed
- 1,400 RPM
- Programmable
- Programmable
- Current
- 1.3 A
- Minimum Speed
- 60 RPM
- Product Type
- Magnetic Stirrer
- Plug Style
- Standard
- Voltage
- 120V
- Speed Setting
- Variable Speed
- Standards
- cUL, UL
- Wattage
- 75 W
- Weight
- 13.6 lb
- Color
- Gray, White
- Includes
- Stir Bar
- Operating Temperature - Maximum
- 104 Degrees F
- Load Capacity - Metric
- 25 L
- Plate Shape
- Rectangular
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 1/2 in, Plate Width 11 in, Plate Material Glass-Filled Nylon, Load Capacity - Metric 25 L, Number of Stirring Positions 1, Voltage 120V, Includes Timer Yes, Overall Height 4 in, Overall Length 17 in, Overall Width 11 in, Includes Stir Bar, Standards cUL, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.