
Stirrer Multi Position STMP4AL US
Mfr # OH-30573789
Zoro # G116464120
product price: $2,419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30573789
Zoro #
G116464120
UPC #
-
Country of Origin
United States
Description
The 318 x 279 mm top plate accommodates up to 9x250 mL or 4 x 1 L flasks. The glass-filled nylon surface has a reflective white color, is chemical-resistant and minimizes unintended heating of samples. Speed ramping feature slowly increases the motor speed for improved safety and enhanced coupling. Avoids splashing, improves spin bar control and provides excellent low-end speed control. Non-digital models have an adjustment knob with dial markings from 1-10. The microprocessor regulates adjustments throughout the range.Timer 1 second 160 hoursControl AnalogDimensions Length 432 mm 17 inDimensions Width 279 mm 11 inDimensions Height 970 mm 4 inCapacity 4 x 1LNet Weight 6.3 kg 14 lbPlate Construction Glass Filled NylonPlate Size Length 318 mm 12.5 inPlate Size Width 279 mm 11 inPower 120V, 1.3A, 50/60HzPower Consumption 75 WSafety Certification UL; cULSpeed Range 60 rpm to 1400 rpmWorking Environment 41F 104F, 80% RH, Non-condensingWorking Environment 5C 40C, 80% RH, Non-condensingShipping Weight: 14 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.