Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Clamp, 12" L, Nickel Plated Zinc

  • Mfr # CLS-FLEXSM

  • Zoro # G2114347


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Flex System
Item - Clamp, Stand, Support
Clamp
Length
12 in
Diameter
0.5 in
Base Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-FLEXSM
Zoro #
G2114347
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Diameter
0.5 in
Base Length
5 in
Base Width
5 in
Max. Height
0.5 in
Overall Length
5 in
Arm Length
12 in
Overall Height
5 in
Arm Diameter
1/2 in

Details

Type - Clamp, Stand, Support
Flex System
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0mm to 43mm (0 in to 1.69 in)
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
Includes
Flex System
Item
Ultra Flex Clamp
Product Type
Flex System Clamp
Compatible Product Type
Frames and Supports, Rod
Clamp Finish
Nickel Plated
Includes Mounting Hardware
Mounting Hardware Included

Description

Flex System, Clamp, Length 12 in, Diameter 0.5 in, Base Length 5 in, Base Width 5 in, Max. Jaw Opening 0mm to 43mm (0 in to 1.69 in), Material Nickel Plated Zinc, Max. Height 0.5 in, Includes Flex System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.