Support Rod Kit, Stainless Steel, 17" L
Mfr # 30400050
Zoro # G2114633
product price: $44.95
/eaKey Features
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Length
17 in
Material
Aluminum
Body Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400050
Zoro #
G2114633
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Overall Length
17 in
Rod Length
17 in
Details
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Material
Aluminum
Item
Support Rod Kit
Body Material
Stainless steel
Product Type
Support Rod
Description
Support Rod Kit, Length 17 In., Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.