Zoro Homepage

Support Stand, Cast Iron, 6" L, 4" W

  • Mfr # CLR-RBASECS

  • Zoro # G2113629


product price: $49.29
/ea

Key Features

Type - Clamp, Stand, Support
Base Plate
Item - Clamp, Stand, Support
Support
Base Length
6 in
Base Width
4 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-RBASECS
Zoro #
G2113629
UPC #
-
Country of Origin
United States

Dimensions

Base Length
6 in
Base Width
4 in
Rod Diameter
1 in
Overall Length
4 in

Details

Type - Clamp, Stand, Support
Base Plate
Item - Clamp, Stand, Support
Support
Material
Cast Iron
Item
Support Stand
Body Material
Cast iron
Product Type
Support Stand
Base Material
Cast Iron

Description

Support Stand, Base Width 4 In., Base Length 6 In., Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.