Support Stand, Cast Iron, 9" L, 6" W
Mfr # CLR-RBASECL
Zoro # G2113610
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Base Plate
Item - Clamp, Stand, Support
Support
Base Length
9 in
Base Width
6 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-RBASECL
Zoro #
G2113610
UPC #
-
Country of Origin
United States
Dimensions
Base Length
9 in
Base Width
6 in
Rod Diameter
1 in
Overall Length
6 in
Details
Type - Clamp, Stand, Support
Base Plate
Item - Clamp, Stand, Support
Support
Material
Cast Iron
Body Material
Cast iron
Item
Support Stand
Product Type
Support Stand
Base Material
Cast Iron
Description
Support Stand, Base Width 6 In., Base Length 9 In., Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.