TDS Meter, 0 to 1000mg/L
Mfr # ST20T-B
Zoro # G2444438
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Includes
(4) AG13 Batteries
Display
Dual Line LCD
Power Source
AG13 Batteries
Automatic Temperature Compensation
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST20T-B
Zoro #
G2444438
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
TDS Meter
Includes
(4) AG13 Batteries
Display
Dual Line LCD
Power Source
AG13 Batteries
Automatic Temperature Compensation
No
Auto Power Off
Auto Power Off
Waterproof
Yes
Operating Temp. Range (F)
50 Degrees to 104 Degrees
TDS Range
0 to 1000 mg/L
Number of Tests
0
TDS Resolution
1 mg/L
TDS Accuracy
+/-1.5% FS
Product Type
TDS Meter
TDS Concentration Range - Minimum
0 mg/L
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
104 Degrees F
Temperature Compensation
Automatic
TDS Concentration Range - Maximum
1,000 mg/L
Temperature Accuracy
+/-0.5 Degrees C
Display Type
Digital
Description
TDS Meter, TDS Range 0 to 1000mg/L, Waterproof Yes, Automatic Temperature Compensation No, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Display Dual Line LCD, Auto Power Off Yes, Power Source (4) AG13 Batteries , Manufacturers Warranty Length 1 yr., Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.