Zoro Homepage

TDS Meter, Dual Line LCD

  • Mfr # ST20T-A

  • Zoro # G2444447


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
(4) AG13 Batteries
Display
Dual Line LCD
Power Source
AG13 Batteries
Automatic Temperature Compensation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST20T-A
Zoro #
G2444447
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
TDS Meter
Includes
(4) AG13 Batteries
Display
Dual Line LCD
Power Source
AG13 Batteries
Automatic Temperature Compensation
No
Auto Power Off
Auto Power Off
Waterproof
Yes
Operating Temp. Range (F)
50 Degrees to 104 Degrees
TDS Range
0 to 100 mg/L
TDS Accuracy
+/-1.5% FS
TDS Resolution
0.1 mg/L
Number of Tests
0
Product Type
TDS Meter
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
50 Degrees F
TDS Concentration Range - Maximum
100 mg/L
TDS Concentration Range - Minimum
0 mg/L
Display Type
Digital
Temperature Accuracy
+/-0.5 Degrees C
Temperature Compensation
Automatic

Description

TDS Meter, TDS Range 0 to 100mg/L, Waterproof Yes, Automatic Temperature Compensation No, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Display Dual Line LCD, Auto Power Off Yes, Power Source (4) AG13 Batteries , Manufacturers Warranty Length 1 yr., Number of Tests 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.