Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TDS Meter, Single Line LCD

  • Mfr # ST10T-B

  • Zoro # G2444456


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
(4) AG13 Batteries
Display
Single Line LCD
Power Source
AG13 Batteries
Automatic Temperature Compensation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST10T-B
Zoro #
G2444456
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Depth
1 3/4 in
Overall Height
7 1/4 in
Overall Width
1 1/2 in

Details

Item
TDS Meter
Includes
(4) AG13 Batteries
Display
Single Line LCD
Power Source
AG13 Batteries
Automatic Temperature Compensation
No
Auto Power Off
Auto Power Off
Waterproof
Yes
Operating Temp. Range (F)
50 Degrees to 104 Degrees
Number of Tests
0
TDS Resolution
1 mg/L
TDS Accuracy
+/-2.5% FS
TDS Range
0 to 1000 mg/L
Accuracy
2.5 %
Product Type
TDS Meter
Operating Temperature - Maximum
104 Degrees F
Display Type
Digital
TDS Concentration Range - Maximum
1,000 mg/L
Operating Temperature - Minimum
50 Degrees F
TDS Concentration Range - Minimum
0 mg/L
Data Logging Included
No Data Recorded
Test Parameters
Total Dissolved Solids

Description

TDS Meter, TDS Range 0 to 1000mg/L, Waterproof Yes, Automatic Temperature Compensation No, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Display Single Line LCD, Auto Power Off Yes, Power Source (4) AG13 Batteries , Manufacturers Warranty Length 1 yr., Number of Tests 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.