Zoro Homepage

Temperature Calibration Kit, StanlssSteel

  • Mfr # 11113857

  • Zoro # G0551656


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Stainless steel
Color
Black
Includes
Instruction Manual
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11113857
Zoro #
G0551656
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
2 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Temperature Calibration Kit
Material
Stainless Steel
Finish
Stainless steel
Color
Black
Includes
Instruction Manual
For Use With
MB35/MB45

Description

Temperature Calibration Kit, Color Black, Finish Stainless Steel, Material Stainless Steel, Overall Height 2 in, Overall Length 6 in, Overall Width 6 in, For Use With MB35/MB45, Includes Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.