Zoro Homepage

Test Tube Rack 22-25 mm Diameter

  • Mfr # OH-30400118

  • Zoro # G016475448


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Material
Pvc-Coated Steel
Overall Width
7 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Length
5 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30400118
Zoro #
G016475448
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
5 in
Overall Height
4 in

Details

Material
Pvc-Coated Steel
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Test Tube Rack

Description

OHAUS Test Tube Rack 22-25mm DiameterTypeTest Tube RackCapacity24 MaterialPVC-coated Steel Dimensions Width17.8 cm 7 in Dimensions Length12.7 cm 5 in Dimensions Height10.2 cm 4 inShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.