Zoro Homepage

Test Tube Rack, Aluminum

  • Mfr # 30400115

  • Zoro # G2115272


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Autoclavable
No
Product Type
Test Tube Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400115
Zoro #
G2115272
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Tube Size
10 to 13 mm

Details

Item
Tube Rack
Material
Steel
For Use With
Ohaus Shakers
Autoclavable
No
Product Type
Test Tube Rack
Total Holding Capacity
(63) Tubes

Description

Item Tube Rack, Autoclavable No, Material Steel, For Use With Ohaus Shakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.