Zoro Homepage

Test Tube Rack, Aluminum

  • Mfr # 30400117

  • Zoro # G2115342


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Ohaus Shakers
Manufacturers Warranty Length
1 yr
Autoclavable
No
Total Holding Capacity
(35) Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400117
Zoro #
G2115342
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Tube Size
18 to 20 mm

Details

Item
Tube Rack
Material
Steel
For Use With
Ohaus Shakers
Autoclavable
No
Total Holding Capacity
(35) Tubes
Product Type
Test Tube Rack

Description

Item Tube Rack, Autoclavable No, Material Steel, For Use With Ohaus Shakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.