Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214698
Zoro #
G0551699
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Height
2 in
Overall Width
4 in
Overall Length
4 in
Details
Color
Black
Item
Thermal Overload Kit
Finish
Stainless steel
Material
Stainless Steel
For Use With
MB35/MB45
Accessory Type
Thermal Overload Kit
Description
Thermal Overload Kit, Black, Stainless Steel Finish, Stainless Steel, Overall Height 2 in, Overall Length 4 in, Overall Width 4 in, For Use With MB35/MB45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.