Tower Mount for Display 22"H
Mfr # 83021102
Zoro # G6923533
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Includes
Column
Material
Steel
For Use With
Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83021102
Zoro #
G6923533
UPC #
-
Country of Origin
China
Dimensions
Overall Length
36 in
Details
Includes
Column
Material
Steel
Item
Tower Mount for Display
For Use With
Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
Color
Silver
Description
Tower Mount for Display, Color Silver, Material Steel, Overall Length 36 in, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201, Includes Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.