Zoro Homepage

Tube Holder for 0.5mL Microtube, Foam

  • Mfr # 30400204

  • Zoro # G2116191


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Material
Foam
For Use With
Vortex Mixers
Hold Capacity
0.5 mL Microtubes
Product Type
Tube Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400204
Zoro #
G2116191
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Tube Holder
Material
Foam
For Use With
Vortex Mixers
Hold Capacity
0.5 mL Microtubes
Product Type
Tube Holder
Number of Tubes Held
18

Description

Tube Holder for 0.5mL Microtube, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.