Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert for 0.5mL Microtubes, Foam

  • Mfr # 30400216

  • Zoro # G2116289


product price: $49.29
/ea

Key Features

Manufacturers Warranty Length
1 yr
For Use With
Vortex Mixers
Material
Foam
Product Type
Microtubes Insert
Number of Tubes Held
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400216
Zoro #
G2116289
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Tube Insert
For Use With
Vortex Mixers
Material
Foam
Product Type
Microtubes Insert
Number of Tubes Held
52
Hold Capacity
0.5 mL Microtubes

Description

Tube Insert for 0.5mL Microtubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.