Tube Insert for 1.5 to 2.0mL, Foam
Mfr # 30400217
Zoro # G2116331
product price: $48.69
/eaKey Features
For Use With
Vortex Mixers
Manufacturers Warranty Length
1 yr
Material
Foam
Hold Capacity
1.5 to 2.0 mL Tube
Product Type
Microtubes Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400217
Zoro #
G2116331
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Tube Insert
For Use With
Vortex Mixers
Material
Foam
Hold Capacity
1.5 to 2.0 mL Tube
Product Type
Microtubes Insert
Number of Tubes Held
38
Description
Tube Insert for 1.5 to 2.0mL Microtubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.