Shop OHAUS
See all product information
Create Account
Tube Rack, 3 1/2 in H, 3.5 in W
- Mfr # CLN-STNRK
- Zoro # G2113288
product price:Â
$
91.79
/ea
Key Features
Length
23 11/16 in
Diameter
3 1/2 in
Material
Stainless Steel
Body Material
Stainless steel
Depth
23.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN-STNRK
- Zoro #
- G2113288
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Item
- Tube Rack
- Body Material
- Stainless steel
- Application
- Slide Staining
- For Use With
- 75 x 25 mm Slides
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- 75 x 25 mm Slides
- Traction Material
- Stainless Steel
Dimensions
- Length
- 23 11/16 in
- Diameter
- 3 1/2 in
- Depth
- 23.7 in
- Width
- 3.5 in
- Height
- 3 1/2 in
Description
Tube Rack, Material Stainless Steel, Product Type Not Applicable, Width 3.5 in, Application Slide Staining, Depth 23.7 in, Height 3 1/2 in, Color Silver, For Use With 75 x 25 mm Slides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.