Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Rack for 10mm Tubes, Foam Material

  • Mfr # 30400238

  • Zoro # G2116517


product price: $46.29
/ea

Key Features

Material
Foam
For Use With
Vortex Mixers
Manufacturers Warranty Length
1 yr
Color
Silver
Total Holding Capacity
(50) Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400238
Zoro #
G2116517
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Tube Size
10 mm

Details

Item
Tube Rack
Material
Foam
For Use With
Vortex Mixers
Color
Silver
Total Holding Capacity
(50) Tubes
Autoclavable
No
Product Type
Test Tube Rack

Description

Item Tube Rack, Autoclavable No, Material Foam, Silver, For Use With Vortex Mixers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.