U-Shaped Support Stand, Cast Iron, 7" L
Mfr # CLR-UBASEC
Zoro # G2114161
product price: $49.49
/eaKey Features
Type - Clamp, Stand, Support
Base Plate
Item - Clamp, Stand, Support
Support
Base Length
7 in
Base Width
7 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-UBASEC
Zoro #
G2114161
UPC #
-
Country of Origin
United States
Dimensions
Base Length
7 in
Base Width
7 in
Overall Length
7 in
Details
Type - Clamp, Stand, Support
Base Plate
Item - Clamp, Stand, Support
Support
Material
Cast Iron
Item
U-Shaped Support Stand
Body Material
Cast iron
Product Type
Support Stand
Base Shape
U-Shape
Description
U-Shaped Support Stand, Base Width 7 In., Base Length 7 In., Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.