Zoro Homepage

Ultra Clamp, Aluminum

  • Mfr # CLC-ULTRAA

  • Zoro # G2112798


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Flask
Item - Clamp, Stand, Support
Clamp
Length
1.5 in
Max. Jaw Opening
0.9 in
Material
Nickel Plated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-ULTRAA
Zoro #
G2112798
UPC #
-
Country of Origin
United States

Dimensions

Length
1.5 in
Overall Length
4 in
Overall Height
4 in

Details

Type - Clamp, Stand, Support
Flask
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.9 in
Material
Nickel Plated Zinc
Item
Erlenmeyer Flask Clamp
Includes
Mounting Screws
Body Material
Aluminum
Product Type
Holder
Clamp Material
Aluminum
Compatible Product Type
Frames and Supports, Rod
Clamp Finish
Nickel Plated
Maximum Jaw Opening
1 in
Minimum Jaw Opening
1/4 in
Includes Mounting Hardware
Mounting Hardware Included

Description

Flask, Clamp, Length 1.5 in, Max. Jaw Opening 0.9 in, Material Nickel Plated Zinc, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.