Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Platform 8.75 x 11.75in e-E51LD

  • Mfr # OH-30770938

  • Zoro # G016560373


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.75 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30770938
Zoro #
G016560373
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11.75 in
Overall Length
8.75 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Shaker Platform

Description

Shipping Weight: 2 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.