Zoro Homepage

Universal Platform, Aluminum

  • Mfr # 30400056

  • Zoro # G2114861


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
For Use With
Ohaus Shakers
Material
Stainless Steel
Overall Width
18 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400056
Zoro #
G2114861
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
18 in
Overall Length
24 in

Details

Item
Universal Platform
For Use With
Ohaus Shakers
Material
Stainless Steel
Includes
Hardware
Product Type
Universal Platform

Description

Universal Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.