Universal Platform, Aluminum
Mfr # 30400059
Zoro # G2114730
product price: $1,422.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ohaus Shakers
Material
Stainless Steel
Manufacturers Warranty Length
1 yr
Overall Length
36 in
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30400059
Zoro #
G2114730
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Length
36 in
Overall Width
24 in
Details
Item
Universal Platform
For Use With
Ohaus Shakers
Material
Stainless Steel
Includes
Hardware
Product Type
Universal Platform
Description
Universal Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.