Zoro Homepage

USB Kit TA NV NVT

  • Mfr # OH-83032108

  • Zoro # G904986735


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Width
8.27 in
Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-83032108
Zoro #
G904986735
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Width
8.27 in
Length
1.97 in

Description

USB Interface Kit for SP,TA,NV
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.