Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vessel Clamp

  • Mfr # OH-30500597

  • Zoro # G404972368


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Length
15.99 in
Base Width
4.02 in
Max. Height
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30500597
Zoro #
G404972368
UPC #
-
Country of Origin
United States

Dimensions

Length
15.99 in
Base Width
4.02 in
Max. Height
4.02 in

Description

Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.