Zoro Homepage

Vortex Mixer, Digital/Variable Speed

  • Mfr # VXMPDG

  • Zoro # G2112317


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Plug Style - Lab Equipment
Standard
Power Required
120V
Item - Lab Shakers
Shaker
Includes
Detachable 3-Wire Cord, Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXMPDG
Zoro #
G2112317
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/2"
Manufacturers Warranty Length
2 yr.
Overall Depth
10 1/2 in
Overall Width
5 3/8 in
Overall Height
4 1/2 in

Details

Item
Vortex Mixer
Voltage
120
Plug Style - Lab Equipment
Standard
Power Required
120V
Item - Lab Shakers
Shaker
Includes
Detachable 3-Wire Cord, Plug
Number of Platforms
1
Material
Cycoloy
Operating Temp. Range
4 Degrees to 40 Degrees C
Movement Type - Lab Shakers
Vortex Mixer
Watts
210 W
Load Capacity
5.07 lb
Speed Range
300 to 3,500 rpm
Standards
TUV
Hz
50/60
Amps
0.9 A
Special Features
20% to 85% relative humidity, non-condensing, Unit can be run in conditions from 4 to 40 Degrees C (39 to 104 Degrees F)
Hazardous Location
No
For Use With
Culture Tubes, Erlenmeyer Flask, Media Bottles, Micro Tubes, Microplates
Movement Type
Vortex
Product Type
Vortex Mixer
Compatible Product Type
(2) Microplates
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
4 Degrees C
Plug Style
Standard
Weight
11.7 lb
Current
0.25 A
Speed - Maximum
3,500 RPM
Frequency
50/60 Hz
Speed - Minimum
300 RPM
Wattage
30 W

Description

Shaker, Vortex Mixer, Load Capacity 5.07 lb, Speed Range 300 to 3,500 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 10 1/2 in, Overall Height 4 1/2 in, Overall Width 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.