Zoro Homepage

Vortex Mixer, Plastic, 300 to 3500 rpm

  • Mfr # VXHDDG

  • Zoro # G2112457


product price: $1,423.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Plug Style - Lab Equipment
Standard
Standards
TUV
Overall Height
6 1/4 in
Overall Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXHDDG
Zoro #
G2112457
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Depth
9 1/2 in
Overall Width
6 5/8 in

Details

Item
Vortex Mixer
Voltage
120
Plug Style - Lab Equipment
Standard
Standards
TUV
Number of Platforms
1
Item - Lab Shakers
Shaker
Speed Range
300 to 3,500 rpm
Hz
50/60
Movement Type - Lab Shakers
Vortex Mixer
Amps
0.9 A
Operating Temp. Range
4 Degrees to 40 Degrees C
Material
Cycoloy
Load Capacity
1.1 lb
Includes
Detachable 3-Wire Cord, Plug
Hazardous Location
No
Special Features
20% to 85% relative humidity, non-condensing, Unit can be run in conditions from 4 to 40 Degrees C (39 to 104 Degrees F)
For Use With
Culture Tubes, Erlenmeyer Flask, Media Bottles, Micro Tubes, Microplates
Watts
210 W
Movement Type
Vortex
Product Type
Vortex Mixer
Weight
14.8 lb
Features
Foam Insert for (38) 1.5 to 2 mL Microtubes
Plug Style
Standard
Operating Temperature - Maximum
40 Degrees C
Wattage
30 W
Compatible Product Type
Microplates, Microtubes
Speed - Minimum
300 RPM
Frequency
50/60 Hz
Current
0.25 A
Operating Temperature - Minimum
4 Degrees C
Speed - Maximum
3,500 RPM

Description

Shaker, Vortex Mixer, Load Capacity 1.1 lb, Speed Range 300 to 3,500 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 9 1/2 in, Overall Height 6 1/4 in, Overall Width 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.