Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Bench Scale, Defender 3000, D33X

  • Mfr # BENCH SCALE I-D33XW150C1L7 AM

  • Zoro # G512932599


product price: $1,911.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
16.5 in
Overall Length
21.6 in
Material
304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
Special Features
Color changing display in checkweighing mode to alert when under, over or within weight range
Application
Weighing, Parts Counting, Checkweighing, Totalization
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BENCH SCALE I-D33XW150C1L7 AM
Zoro #
G512932599
UPC #
840308909755
Country of Origin
China

Dimensions

Weighing Surface Width
16.5 in
Overall Length
21.6 in

Details

Capacity
300 lb
Item
Washdown Bench Scale,Defender 3000,D33X
Material
304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
Special Features
Color changing display in checkweighing mode to alert when under, over or within weight range
Application
Weighing, Parts Counting, Checkweighing, Totalization

Description

Washdown Bench Scale,Defender 3000,D33X

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.